Marker Tie, Wrap, 14.6L (371mm), Standar

Item #: 0696940

Cat #: PLM4S-D6

UPC: 074983558445

$ 0.94 EA
Company wide:
0 in stock
Documents & Guides
Pan-Ty® marker tie, wrap, standard cross section, 14.6 (371mm) length, .44 x 2.00 (11.1 x 50.8mm) marker write-on area, nylon 6.6, blue.

Overview

Pan-Ty® marker tie, wrap, standard cross section, 14.6 (371mm) length, .44 x 2.00 (11.1 x 50.8mm) marker write-on area, nylon 6.6, blue.
Also known as: 074983558445, PLM4S-D6, PDTPLM4SD6

Specifications

Color: Blue
Material: Nylon
Length: 14.600 in
Color: Blue
Length: 14.600 in
Material: Nylon