Marker Tie, Wrap, 14.6L (371mm), Standar

Item #: 0696929

Cat #: PLM4S-D

UPC: 074983553310

$ 0.76 EA
Company wide:
0 in stock
Pan-Ty® marker tie, wrap, standard cross section, 14.6 (371mm) length, .44 x 2.00 (11.1 x 50.8mm) marker write-on area, nylon 6.6, natural, bulk package.

Overview

Pan-Ty® marker tie, wrap, standard cross section, 14.6 (371mm) length, .44 x 2.00 (11.1 x 50.8mm) marker write-on area, nylon 6.6, natural, bulk package.
Also known as: 074983553310, PLM4S-D, PDTPLM4SD

Specifications

Color: Natural
Material: Nylon
Length: 14.600 in
Color: Natural
Length: 14.600 in
Material: Nylon