Marker Tie, Wrap, 7.4L (188mm), Standard

Item #: 0696889

Cat #: PLM2S-D3

UPC: 074983558131

$ 0.49 EA
Company wide:
0 in stock
Documents & Guides
Pan-Ty® marker tie, wrap, standard cross section, 7.4 (188mm) length, .44 x .87 (11.1 x 22.1mm) marker write-on area, nylon 6.6, orange.

Overview

Pan-Ty® marker tie, wrap, standard cross section, 7.4 (188mm) length, .44 x .87 (11.1 x 22.1mm) marker write-on area, nylon 6.6, orange.
Also known as: 074983558131, PLM2S-D3, PDTPLM2SD3

Specifications

Color: Orange
Material: Nylon
Length: 7.400 in
Color: Orange
Length: 7.400 in
Material: Nylon