3" Slip Meter Riser w/ 2-1/2" Reducer

Item #: 0696867

Cat #: E954LKXX

UPC: 034481184829

$ 209.12 EA
Company wide:
11 in stock
Documents & Guides
3" Slip Meter Riser W/ 2-1/2" Reducer

Overview

3" Slip Meter Riser W/ 2-1/2" Reducer
Also known as: 034481184829, E954LKXX, CARE954LKXX

Specifications

Diameter: 3 in, 2 1/2 in
Material: PVC
Diameter: 3 in, 2 1/2 in
Material: PVC