WALL-MOUNTED SWING GATE EQUIPMENT RACK, 19-IN. RACK WIDTH, 44-IN. HEIGHT, 18-IN.

Item #: 0696865

Cat #: SB708194418FB

UPC: 799038361633

$ 1094.66 EA
Company wide:
0 in stock
Documents & Guides
WALL-MOUNTED SWING GATE EQUIPMENT RACK, 19-IN. RACK WIDTH, 44-IN. HEIGHT, 18-IN.

Overview

WALL-MOUNTED SWING GATE EQUIPMENT RACK, 19-IN. RACK WIDTH, 44-IN. HEIGHT, 18-IN.
Also known as: 799038361633, SB708194418FB, BLISB708194418FB

Specifications

Type: Swing Gate, Rack
Depth: 18 in
Color: Black
Size: 21RMU
Weight Capacity: 150 lbs
Mounting: Wall
Type: Swing Gate, Rack
Color: Black
Weight Capacity: 150 lbs
Depth: 18 in
Size: 21RMU
Mounting: Wall