B-line Sb708193018fb Wall-mounted S

Item #: 0696864

Cat #: SB708193018FB

UPC: 799038361626

$ 990.04 EA
Company wide:
0 in stock
Documents & Guides
Equipment Rack, Wall Mount, Swing Gate, Rack Mount Units: 13RMU, HxWxD: 30" x 19" x 18", Weight Capacity: 150 lbs, Color: Black. ***Comes with 50 Mounting Screws, Size: 12-24x5/8***

Overview

Equipment Rack, Wall Mount, Swing Gate, Rack Mount Units: 13RMU, HxWxD: 30" x 19" x 18", Weight Capacity: 150 lbs, Color: Black. ***Comes with 50 Mounting Screws, Size: 12-24x5/8***
Also known as: 799038361626, SB708193018FB, BLISB708193018FB

Specifications

Depth: 18 in
Size: 13RMU
Color: Black
Weight Capacity: 150 lbs
Mounting: Wall
Depth: 18 in
Color: Black
Mounting: Wall
Size: 13RMU
Weight Capacity: 150 lbs