WALL-MOUNTED SWING GATE EQUIPMENT RACK, 19-IN. RACK WIDTH, 30-IN. HEIGHT, 12-IN.

Item #: 0696861

Cat #: SB708193012FB

UPC: 799038363514

$ 941.24 EA
Company wide:
0 in stock
Documents & Guides
WALL-MOUNTED SWING GATE EQUIPMENT RACK, 19-IN. RACK WIDTH, 30-IN. HEIGHT, 12-IN.

Overview

WALL-MOUNTED SWING GATE EQUIPMENT RACK, 19-IN. RACK WIDTH, 30-IN. HEIGHT, 12-IN.
Also known as: 799038363514, SB708193012FB, BLISB708193012FB

Specifications

Size: 13RMU
Color: Black
Weight Capacity: 150 lbs
Mounting: Wall
Size: 13RMU
Weight Capacity: 150 lbs
Color: Black
Mounting: Wall