Weatherproof-In-Use Box, 1-Gang, Recessed, Horizontal, Non-Metallic, Clear Cover

Item #: 0696849

Cat #: DHB1C

UPC: 018997548801

$ 28.52 EA
Company wide:
0 in stock
Documents & Guides
Weatherproof-In-Use Box, 1-Gang, Recessed, White, Horizontal Mount, Non-Metallic, Recessed Electrical Box with In-Use Cover, Cubic Inches: 22, Color: White, Cover: Clear, Includes: (1) Duplex, (1) Standard GFCI Face Plate.

Overview

Weatherproof-In-Use Box, 1-Gang, Recessed, White, Horizontal Mount, Non-Metallic, Recessed Electrical Box with In-Use Cover, Cubic Inches: 22, Color: White, Cover: Clear, Includes: (1) Duplex, (1) Standard GFCI Face Plate.

With IN BOX there are no extra parts to purchase or handle. You’ll save big on labor and materials. One-piece IN BOX, the recessed electrical box for exterior use, eliminates installing multiple pieces – an electrical box, bubble cover assembly and a siding block on siding. And the job looks great because IN BOX installs in the wall – so less shows outside. It’s that simple. Cost savings. Time savings. A great-looking job. Get it all in Arlington’s one-piece IN BOX!

Also known as: 018997548801, DHB1C, ARLDHB1C

Specifications

Gangs: 1
Color: White
Mounting: Horizontal
Cubic Inches: 22 in³
Gangs: 1
Mounting: Horizontal
Color: White
Cubic Inches: 22 in³