Marker Tie, Wrap, 8.0L (203mm), Miniatur

Item #: 0696832

Cat #: PLM2M-M6

UPC: 074983557929

Call for price
Company wide:
0 in stock
Documents & Guides
Pan-Ty® marker tie, wrap, miniature cross section, 8.0 (203mm) length, .26 x .95 (6.6 x 24.1mm) marker write-on area, nylon 6.6, blue.

Overview

Pan-Ty® marker tie, wrap, miniature cross section, 8.0 (203mm) length, .26 x .95 (6.6 x 24.1mm) marker write-on area, nylon 6.6, blue.
Also known as: 074983557929, PLM2M-M6, PDTPLM2MM6

Specifications

Color: Blue
Length: 8 in
Material: Nylon
Color: Blue
Material: Nylon
Length: 8 in