Marker Tie, Wrap, 8.0L (203mm), Miniatur

Item #: 0696830

Cat #: PLM2M-M4Y

UPC: 074983446483

$ 0.41 EA
Company wide:
0 in stock
Documents & Guides
Pan-Ty® marker tie, wrap, miniature cross section, 8.0 (203mm) length, .26 x .95 (6.6 x 24.1mm) marker write-on area, nylon 6.6, yellow.

Overview

Pan-Ty® marker tie, wrap, miniature cross section, 8.0 (203mm) length, .26 x .95 (6.6 x 24.1mm) marker write-on area, nylon 6.6, yellow.
Also known as: 074983446483, PLM2M-M4Y, PDTPLM2MM4Y

Specifications

Length: 8 in
Material: Nylon
Color: Yellow
Length: 8 in
Color: Yellow
Material: Nylon