PSR, Softstarter, 15.2 FLA

Item #: 0696825
Cat #: PSR16-600-70
UPC:
$ 420.90 EA
Company wide:
4 in stock
PSR Series Softstart (Compact style). 15.2 FLA (Full Load Amps). Motor Voltage: 208V - 600V AC. Control Voltage: 120V - 240V AC. Din-Rail/Screw Mountable. Requires: TA25 Series Overload Protection & DB25 Series Mounting Kit.

Overview

PSR Series Softstart (Compact style). 15.2 FLA (Full Load Amps). Motor Voltage: 208V - 600V AC. Control Voltage: 120V - 240V AC. Din-Rail/Screw Mountable. Requires: TA25 Series Overload Protection & DB25 Series Mounting Kit.
The latest addition to the ABB softstarter family is the efficient PSR range. This softstarter has been equipped with all the most important features making it a very efficient choice. During the development process, great focus has been put into making sure that both the softstarter and the process are even more reliable. Further more, the softstarter has been equipped with built-in by-pass to reduce the wiring and a back-lit display to provide easy set-up and monitoring.
Also known as: PSR16-600-70, ABBPSR1660070

Specifications

Phase: 3
Type: Soft Starter, Open
Volts AC Range: 208 - 600
Volts AC Control: 120/240
Amps: 15.200
Phase: 3
Volts AC Range: 208 - 600
Amps: 15.200
Type: Soft Starter, Open
Volts AC Control: 120/240

Customer Reviews

No reviews for this product
(0)