Smoke Alarm, Hard Wired, Ionization, 120V AC, Non-Metallic, White

Item #: 0696805

Cat #: 1279-9999

UPC: 047871055609

Company wide:
0 in stock
Documents & Guides
Hardwired Smoke Detector, Ionization Sensor, 120V AC Operated, Size: 5.75" Diameter, 1.25" Depth, Color: White. For use with Single or Multiple Stations.***10 Yr. Warranty*** For use with Kidde RM-SM-DC Unit

Overview

Hardwired Smoke Detector, Ionization Sensor, 120V AC Operated, Size: 5.75" Diameter, 1.25" Depth, Color: White. For use with Single or Multiple Stations.***10 Yr. Warranty*** For use with Kidde RM-SM-DC Unit

The Kidde Wireless AC Powered Smoke Alarm makes it easy to expand the coverage of a current interconnected system. Simply replace one interconnected smoke alarm with the Kidde Wireless AC powered alarm. Kidde Wireless Battery Powered Smoke Alarms can be installed in additional rooms that need extra protection. This AC powered alarm bridges a home’s current interconnected system to the newly installed alarms, so that when one alarm is triggered, all alarms will sound.

Also known as: 047871055609, 1279-9999, KIDRFSMAC, Signal coctactor

Specifications

Diameter: 5 3/4 in
Volts AC: 120
Mounting: Surface
Depth: 1 1/4 in
Color: White
Diameter: 5 3/4 in
Mounting: Surface
Color: White
Volts AC: 120
Depth: 1 1/4 in