Marker Tie, Wrap, 3.9L (99mm), Miniature

Item #: 0696804

Cat #: PLM1M-M7

UPC: 074983557684

Call for price
Company wide:
0 in stock
Documents & Guides
Pan-Ty® marker tie, wrap, miniature cross section, 3.9 (99mm) length, .26 x .95 (6.6 x 24.1mm) marker write-on area, nylon 6.6, purple.

Overview

Pan-Ty® marker tie, wrap, miniature cross section, 3.9 (99mm) length, .26 x .95 (6.6 x 24.1mm) marker write-on area, nylon 6.6, purple.
Also known as: 074983557684, PLM1M-M7, PDTPLM1MM7

Specifications

Color: Purple
Material: Nylon
Length: 3.900 in
Color: Purple
Length: 3.900 in
Material: Nylon