Marker Tie, Wrap, 3.9L (99mm), Miniature

Item #: 0696779

Cat #: PLM1M-M4Y

UPC: 074983446056

$ 0.28 EA
Company wide:
0 in stock
Documents & Guides
Pan-Ty® marker tie, wrap, miniature cross section, 3.9 (99mm) length, .26 x .95 (6.6 x 24.1mm) marker write-on area, nylon 6.6, yellow.

Overview

Pan-Ty® marker tie, wrap, miniature cross section, 3.9 (99mm) length, .26 x .95 (6.6 x 24.1mm) marker write-on area, nylon 6.6, yellow.
Also known as: 074983446056, PLM1M-M4Y, PDTPLM1MM4Y

Specifications

Material: Nylon
Length: 3.900 in
Color: Yellow
Material: Nylon
Color: Yellow
Length: 3.900 in