Marker Tie, Wrap, 3.9L (99mm), Miniature

Item #: 0696749

Cat #: PLM1M-M2

UPC: 074983557592

$ 0.28 EA
Company wide:
0 in stock
Documents & Guides
Pan-Ty® marker tie, wrap, miniature cross section, 3.9 (99mm) length, .26 x .95 (6.6 x 24.1mm) marker write-on area, nylon 6.6, red.

Overview

Pan-Ty® marker tie, wrap, miniature cross section, 3.9 (99mm) length, .26 x .95 (6.6 x 24.1mm) marker write-on area, nylon 6.6, red.
Also known as: 074983557592, PLM1M-M2, PDTPLM1MM2

Specifications

Color: Red
Material: Nylon
Length: 3.900 in
Color: Red
Length: 3.900 in
Material: Nylon