1
more

Marker Tie, Wrap, 3.9L (99mm), Miniature, 1000/PK
Item #: 0696715
Cat #: PLM1M-M
UPC: 074983553013
$ 0.22 EA
Company wide:
0
in stock
Documents & Guides
Pan-Ty® marker tie, wrap, miniature cross section, 3.9 (99mm) length, .26 x .95 (6.6 x 24.1mm) marker write-on area, nylon 6.6, natural, 1000/PK
Overview
Pan-Ty® marker tie, wrap, miniature cross section, 3.9 (99mm) length, .26 x .95 (6.6 x 24.1mm) marker write-on area, nylon 6.6, natural, 1000/PK
Also known as: 074983553013, PLM1M-M, PDTPLM1MM
Specifications
| Width: | 0.098 in |
| Color: | Natural |
| Material: | Nylon |
| Length: | 3.900 in |
| Width: | 0.098 in |
| Material: | Nylon |
| Color: | Natural |
| Length: | 3.900 in |