Marker Tie, Wrap, 3.9L (99mm), Miniature

Item #: 0696708

Cat #: PLM1M-C0

UPC: 074983552986

Call for price
Company wide:
0 in stock
Pan-Ty® marker tie, wrap, miniature cross section, 3.9 (99mm) length, .26 x .95 (6.6 x 24.1mm) marker write-on area, weather resistant nylon 6.6, black, standard package.

Overview

Pan-Ty® marker tie, wrap, miniature cross section, 3.9 (99mm) length, .26 x .95 (6.6 x 24.1mm) marker write-on area, weather resistant nylon 6.6, black, standard package.
Also known as: 074983552986, PLM1M-C0, PDTPLM1MC0

Specifications

Color: Black
Material: Nylon
Length: 3.900 in
Color: Black
Length: 3.900 in
Material: Nylon