Bit Extension, 6-1/4"

Item #: 0696700

Cat #: 48-28-1010

UPC: 045242122639

Clearance
Price good while supplies last
Company wide:
0 in stock
Documents & Guides
Universal QUIK-LOK Extension, Length: 6", Hex Shank Size: 1/4".

Overview

Universal QUIK-LOK Extension, Length: 6", Hex Shank Size: 1/4".

The 1/4 in. universal QUIK-LOK™ extension has an innovative design that fits all 1/4 in. shanks - with or without a power-groove. The unique design requires no tools to change out bits, making it fast and efficient.

Also known as: 045242122639, 48-28-1010, MIL48281010, Quick bit extension

Features & Benefits

  • Universal QUIK-LOK™ - accepts all 1/4 in. shanks
  • Impact rated, making this the most versatile extension on the market
  • Quick change of bits
  • Hardened shank for maximum durability

Specifications

Type: Extension, Universal
Length: 6 in
Diameter: 1/4 in
Type: Extension, Universal
Diameter: 1/4 in
Length: 6 in