Radial Bubble Compression Tool

Item #: 0696671

Cat #: CPLCRBC-BR

UPC: 845671000412

$ 216.13 EA
Company wide:
1 in stock
Documents & Guides
Radial Bubble Compression Tool, Application: Crimps RCA, BNC & F-Connectors

Overview

Radial Bubble Compression Tool, Application: Crimps RCA, BNC & F-Connectors

The patented Cable Pro (RBC) radial bubble compression tool works with F-Conn’s standard F, RCA and BNC connectors in sizes RG59 and RG6 in addition to a full line of plenum connectors for installations requiring plenum wiring. The DB compression connection creates two 360-degree compression connections (one interior and one exterior) providing permanent, “double bubble” connection. The system is ideal for security cameras and other exposed wiring installations. The unique double bubble connection provides superior protection against moisture migration limiting poor signal quality due to the elements.  

Also known as: 845671000412, CPLCRBC-BR, PPCCPLCRBCBR

Specifications

Type: Compression Tool
Type: Compression Tool