SAME AS HFD3125L EXCEPT CALIBRATED FOR 50C AMBIENT (NOT UL

Item #: 0696625

Cat #: HFD3125VL

UPC: 786679396629

$ 9141.42 EA
Company wide:
0 in stock

Overview

SAME AS HFD3125L EXCEPT CALIBRATED FOR 50C AMBIENT (NOT UL

EatonÆs Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.

Also known as: 786679396629, HFD3125VL, CUTHFD3125VL

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 125
Volts AC: 600
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 125
Interrupt Rating AC: 65 kA