Marker Tie, Flag, 4.3L (109mm), Miniatur

Item #: 0696597

Cat #: PLF1M-M6

UPC: 074983557257

Call for price
Company wide:
0 in stock
Documents & Guides
Pan-Ty® flag tie, flag, miniature cross section, 4.3 (109mm) length, .31 x .75 (7.9 x 19.1mm) marker write-on area, nylon 6.6, blue.

Overview

Pan-Ty® flag tie, flag, miniature cross section, 4.3 (109mm) length, .31 x .75 (7.9 x 19.1mm) marker write-on area, nylon 6.6, blue.
Also known as: 074983557257, PLF1M-M6, PDTPLF1MM6

Specifications

Color: Blue
Material: Nylon
Length: 4.300 in
Color: Blue
Length: 4.300 in
Material: Nylon