Marker Tie, Flag, 4.3L (109mm), Miniatur

Item #: 0696593

Cat #: PLF1M-M3

UPC: 074983557219

Call for price
Company wide:
0 in stock
Documents & Guides
Pan-Ty® flag tie, flag, miniature cross section, 4.3 (109mm) length, .31 x .75 (7.9 x 19.1mm) marker write-on area, nylon 6.6, orange.

Overview

Pan-Ty® flag tie, flag, miniature cross section, 4.3 (109mm) length, .31 x .75 (7.9 x 19.1mm) marker write-on area, nylon 6.6, orange.
Also known as: 074983557219, PLF1M-M3, PDTPLF1MM3

Specifications

Color: Orange
Material: Nylon
Length: 4.300 in
Color: Orange
Length: 4.300 in
Material: Nylon