Category 6 UTP Copper Patch Cord, Off-White, 1 Foot, 28 AWG

Item #: 0696590

Cat #: UTP28SP1

UPC: 074983650323

$ 16.36 EA
Company wide:
0 in stock
TX6™ PLUS Category 6 UTP Copper Patch Cord, 28 AWG, Off-White, 1 Foot Length, Modular Plug on Each End

Overview

TX6™ PLUS Category 6 UTP Copper Patch Cord, 28 AWG, Off-White, 1 Foot Length, Modular Plug on Each End

Boost your network's speed and reliability with our durable Cat 6 UTP patch cord. Features easy installation and efficient cable management when used with our identification system.

Also known as: 074983650323, UTP28SP1, PDTUTP28SP1

Specifications

Length: 1 ft
Gauge: 28 AWG
Material: Copper
Color: Off-White
Shielding: Unshielded
Stranding: Stranded
Family / Style: Pan-Net®
Length: 1 ft
Material: Copper
Shielding: Unshielded
Family / Style: Pan-Net®
Gauge: 28 AWG
Color: Off-White
Stranding: Stranded