Marker Tie, Flag, 4.3L (109mm), Miniatur

Item #: 0696570

Cat #: PLF1MC-M

UPC: 074983533657

Call for price
Company wide:
0 in stock
Documents & Guides
Pan-Ty® flag tie, flag, miniature cross section, 4.3 (109mm) length, .29 x .32 (7.4 x 8.0mm) marker write-on area, nylon 6.6, natural.

Overview

Pan-Ty® flag tie, flag, miniature cross section, 4.3 (109mm) length, .29 x .32 (7.4 x 8.0mm) marker write-on area, nylon 6.6, natural.
Also known as: 074983533657, PLF1MC-M, PDTPLF1MCM

Specifications

Color: Natural
Material: Nylon
Length: 4.300 in
Color: Natural
Length: 4.300 in
Material: Nylon