
Plus Welding Material, F33, Dark Green
Item #: 0696546
Cat #: CA65PLUSF33
UPC: 782856518808
$ 20.78 EA
Company wide:
0
in stock
Documents & Guides
CAD CA65PLUSF33 METAL
Overview
CAD CA65PLUSF33 METAL
nVent ERICO Cadweld weld metal primarily used in cathodic protection applications on cable to steel or stainless steel.
Also known as: 782856518808, CA65PLUSF33, CADCA65PLUSF33
Features & Benefits
- Mixture consists mainly of copper oxide and aluminum
- Primarily used in cathodic protection applications on cable to steel or stainless steel
- Integrated welding material package
- Color coding by size for easy identification
- Electronic ignition
- No starting material required
- Non-explosive
- Not subject to spontaneous ignition
- See specific nVent ERICO Cadweld connection details to determine welding material requirements
Specifications
| Color: | Dark Green |
| Standards: | California Proposition 65, Build America Buy America Compliant |
| Color: | Dark Green |
| Standards: | California Proposition 65, Build America Buy America Compliant |