C-H EZT2090S 90" SURFACESTYLE # 42C2262G12

Item #: 0696537

Cat #: EZT2090S

UPC: 786685355412

$ 488.25 EA
Company wide:
7 in stock
Documents & Guides
C-H EZT2090S 90" SURFACE STYLE # 42C2262G12

Overview

C-H EZT2090S 90" SURFACE STYLE # 42C2262G12
Also known as: 786685355412, EZT2090S, CUTEZT2090S

Specifications

Mounting: Surface
Width: 20 in
Height: 90 in
Mounting: Surface
Height: 90 in
Width: 20 in