Grounding Bushing, 3", Threadless, Insulated, Malleable Iron

Item #: 0696532

Cat #: GIB300LS20AC

UPC: 781381091497

$ 60.39 EA
Company wide:
0 in stock
Documents & Guides
Grounding Bushing, 3 Inch, Threadless, Insulated, 14 to 2/0 AWG, Rated 150° Celsius, Malleable Iron, For Use With Rigid/IMC Conduit

Overview

Grounding Bushing, 3 Inch, Threadless, Insulated, 14 to 2/0 AWG, Rated 150° Celsius, Malleable Iron, For Use With Rigid/IMC Conduit
Also known as: 781381091497, GIB300LS20AC, APPGIB300LS20AC

Specifications

Material: Malleable Iron
Diameter: 3 in
Insulation: Insulated
Material: Malleable Iron
Insulation: Insulated
Diameter: 3 in