50W MR16

Item #: 0696505

Cat #: 1000399

UPC:

Company wide:
0 in stock
Documents & Guides
USHIO 1000399 50W MR16

Overview

USHIO 1000399 50W MR16
Also known as: 1000399, USH1000399

Specifications

Volts AC: 12
Shape: MR11 (Mini Reflector)
Color Temperature: 3100 (Warm White)
Wattage: 50
Light Technology: LED
Base: 2-Pin (GU5.3)
Volts AC: 12
Color Temperature: 3100 (Warm White)
Light Technology: LED
Shape: MR11 (Mini Reflector)
Wattage: 50
Base: 2-Pin (GU5.3)