12MM EXT RANGE IND PROX 2W AC

Item #: 0696463

Cat #: E57-12LE10-A1

UPC: 782113933337

$ 575.42 EA
Company wide:
0 in stock
Documents & Guides
E57 Two-Wire Series Tubular Inductive Proximity Sensor Enclosure, 0.47 dia, dist. 10 mm, 2-Wire AC, NC, 300 mA at 132 Vac, 6.6 Ft. (2m) Cable, 20-132 Vac input, <3% of sensing distance accuracy, None, Non-embeddable, 6.6 Ft. (2m)

Overview

E57 Two-Wire Series Tubular Inductive Proximity Sensor Enclosure, 0.47 dia, dist. 10 mm, 2-Wire AC, NC, 300 mA at 132 Vac, 6.6 Ft. (2m) Cable, 20-132 Vac input, <3% of sensing distance accuracy, None, Non-embeddable, 6.6 Ft. (2m)

Fill

Also known as: 782113933337, E57-12LE10-A1, CUTE5712LE10A1

Specifications

IP/NEMA Rating: IP69K, IP67, NEMA 4X, NEMA 12, NEMA 4
Volts AC Range: 20 - 132
IP/NEMA Rating: IP69K, IP67, NEMA 4X, NEMA 12, NEMA 4
Volts AC Range: 20 - 132