Miniature Incandescent Lamp, S11, 120V, 15W

Item #: 0696434

Cat #: 15S11/102-120V

UPC:

Company wide:
0 in stock
Documents & Guides
Miniature Incandescent Lamp, 15W, 120V, Bulb: S11, Filament: C-5, Base: Medium Screw (E26). Bulb Finish: Inside Frost.

Overview

Miniature Incandescent Lamp, 15W, 120V, Bulb: S11, Filament: C-5, Base: Medium Screw (E26). Bulb Finish: Inside Frost.
Also known as: 15S11/102-120V, CUR15S11102120V

Specifications

Base: Medium Screw (E26)
Type: Miniature
Volts AC: 120
Wattage: 15
Shape: S11 (Straight)
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Shape: S11 (Straight)
Type: Miniature
Wattage: 15
Light Technology: Incandescent