10W C7 Incandescent Lamp, Clear

Item #: 0696430

Cat #: S3903

UPC: 045923039034

Company wide:
0 in stock
Documents & Guides
10 Watt C7 Incandescent; Clear; 2500 Average rated hours; 60 Lumens; Candelabra Base; 130 Volt

Overview

10 Watt C7 Incandescent; Clear; 2500 Average rated hours; 60 Lumens; Candelabra Base; 130 Volt
Also known as: 045923039034, S3903, SATS3903

Specifications

Color: Clear
Wattage: 10
Shape: C7 (Candle)
Volts AC: 130
Color Rendering Index (CRI): 100
Lumens: 60
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Color: Clear
Shape: C7 (Candle)
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Wattage: 10
Volts AC: 130
Lumens: 60
Dimmable: Yes
Base: Candelabra Screw (E12)