KBE 8402 KBPW-240D (WHITE) DC MOTOR CONTROL

Item #: 0696360

Cat #: 8402

UPC: 024822084024

Company wide:
0 in stock
Documents & Guides
KBE 8402 KBPW-240D (WHITE) DC MOTOR CONTROL

Overview

KBE 8402 KBPW-240D (WHITE) DC MOTOR CONTROL
Also known as: 024822084024, 8402, KBE8402

Specifications

Phase: 3
Mounting: Surface
IP/NEMA Rating: IP65, NEMA 4X
Color: White
Amps: 7.500
Family / Style: KBPW
Horsepower: 1.200
Volts AC: 115/230
Phase: 3
IP/NEMA Rating: IP65, NEMA 4X
Amps: 7.500
Horsepower: 1.200
Mounting: Surface
Color: White
Family / Style: KBPW
Volts AC: 115/230