Post Base, 8" x 3-1/8" x 3 1/2" Square, Steel, Dura Green

Item #: 0696298

Cat #: B280GRN

UPC: 781011526924

$ 175.69 EA
Company wide:
0 in stock
Documents & Guides
Post Base, For 1 5/8-in. X 1 5/8-in. Channel, 8-in. X 3 1/8-in. X 3 1/2-in. Square, Material: Steel, Finish: Dura Green.

Overview

Post Base, For 1 5/8-in. X 1 5/8-in. Channel, 8-in. X 3 1/8-in. X 3 1/2-in. Square, Material: Steel, Finish: Dura Green.
Also known as: 781011526924, B280GRN, BLIB280GRN

Specifications

Color: Green
Material: Steel
Color: Green
Material: Steel