B-LINE B54A-120GRN Deep Strut, 13/16-I

Item #: 0696292

Cat #: B54A-120GRN

UPC: 781011261207

$ 44.26 FT
Company wide:
0 in stock
Documents & Guides
BLI B54A120GRN BACK TO BACK

Overview

BLI B54A120GRN BACK TO BACK

Eaton offers a wide range of back to back and welded configured strut combinations for a variety of support applications.

Also known as: 781011261207, B54A-120GRN, BLIB54A120GRN

Specifications

Material: Steel
Length: 10 ft
Width: 1-5/8 in
Height: 3 1/4 in
Finish: Green Painted
Material: Steel
Width: 1-5/8 in
Finish: Green Painted
Length: 10 ft
Height: 3 1/4 in