PSR, Softstarter, 34 FLA

Item #: 0696289
Cat #: PSR37-600-70
UPC:
$ 692.44 EA
Company wide:
0 in stock
Documents & Guides
PSR Series Softstart (Compact style). 34.0 FLA (Full Load Amps). Motor Voltage: 208V - 600V AC. Control Voltage: 120V - 240V AC. Din-Rail/Screw Mountable. Requires: TA42 Series Overload Protection & DB80 Series Mounting Kit.

Overview

PSR Series Softstart (Compact style). 34.0 FLA (Full Load Amps). Motor Voltage: 208V - 600V AC. Control Voltage: 120V - 240V AC. Din-Rail/Screw Mountable. Requires: TA42 Series Overload Protection & DB80 Series Mounting Kit.
The PSR range is the most compact of all ABB’s softstarter ranges. The compact PSR range makes it possible to fit many devices into the same enclosure. A PSR together with a MMS (manual motor starter) makes up a far more compact starting solution than a Star-Delta starter, for instance.
Also known as: PSR37-600-70, ABBPSR3760070

Specifications

Phase: 3
Type: Soft Starter, Open
Amps: 34
Volts AC Control: 120/240
Phase: 3
Amps: 34
Type: Soft Starter, Open
Volts AC Control: 120/240

Customer Reviews

No reviews for this product
(0)