78mm Halogen Socket Double Ended

Item #: 0696280

Cat #: 90-1078

UPC: 045923910784

Company wide:
0 in stock
Documents & Guides
78mm Double Ended Porcelain Halogen Socket; R7S Base; 9" Leads; 1-5/8" Height; 4" Width; 1000W; 250V

Overview

78mm Double Ended Porcelain Halogen Socket; R7S Base; 9" Leads; 1-5/8" Height; 4" Width; 1000W; 250V
Also known as: 045923910784, 90-1078, SAT901078

Specifications

Volts AC: 250
Wattage: 1000
Light Technology: Halogen
Volts AC: 250
Light Technology: Halogen
Wattage: 1000