Fluorescent Starter, 14/15/20W

Item #: 0696195

Cat #: FS2

UPC:

Company wide:
0 in stock
Documents & Guides
Fluorescent Starter, 14/15/20 Watt, Standard Case Qty: 10 *Sylvania Part # 42812*

Overview

Fluorescent Starter, 14/15/20 Watt, Standard Case Qty: 10 *Sylvania Part # 42812*
Also known as: FS2, SYLFS2

Specifications

Volts AC: 120
Type: Starter
Wattage: 20, 15, 14
Shape: T8 (Tubular)
Light Technology: Fluorescent
Base: 2-Pin (GX5.3)
Volts AC: 120
Wattage: 20, 15, 14
Light Technology: Fluorescent
Type: Starter
Shape: T8 (Tubular)
Base: 2-Pin (GX5.3)