Enclosure, NEMA 12, Continuous Hinge, 16" x 12" x 6"

Item #: 0696106

Cat #: N12161206

UPC: 786725342105

Company wide:
0 in stock
Documents & Guides
Enclosure, Continuous Hinge, NEMA 12, Wall Mount, 16 x 12 x 6 Inch, Steel/Gray Powder Coat

Overview

Enclosure, Continuous Hinge, NEMA 12, Wall Mount, 16 x 12 x 6 Inch, Steel/Gray Powder Coat

Intended for use in housing electrical and electronic controls, instruments, components and associated wiring, these enclosures incorporate hinged doors which provide convenient access. Designed for indoor use in protecting components from dust, dirt, oil and water.

Also known as: 786725342105, N12161206, WIEN12161206

Features & Benefits

  • Intended for use in housing electrical and electronic controls, instruments, components and associated wiring, these enclosures incorporate hinged doors which provide convenient access
  • Designed for indoor use in protecting components from dust, dirt, oil and water.

Specifications

Height: 16 in
Width: 12 in
Mounting: Surface
Depth: 6 in
Color: Gray
Material: Carbon Steel
Standards: California Proposition 65
IP/NEMA Rating: NEMA 12
Height: 16 in
Mounting: Surface
Color: Gray
Standards: California Proposition 65
Width: 12 in
Depth: 6 in
Material: Carbon Steel
IP/NEMA Rating: NEMA 12