Universal Conduit Strap

Item #: 0696060

Cat #: P1213 HG

UPC: 702316506824

$ 4.31 EA
Company wide:
59 in stock
Documents & Guides
Universal Strut Strap, Diameter: 1", Material: Steel, Finish: Hot Dipped Galvanized, .060" Thickness, Universal Clamp for EMT, IMC & GRC.

Overview

Universal Strut Strap, Diameter: 1", Material: Steel, Finish: Hot Dipped Galvanized, .060" Thickness, Universal Clamp for EMT, IMC & GRC.
Also known as: 702316506824, P1213 HG, PSTP1213HG

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel