Accessory Stem 1/2npsm 24 In

Item #: 0696051
Cat #: 15658BKT
UPC: 783927156592
$ 60.95 EA
Company wide:
0 in stock
Documents & Guides
Accessory Stem 1/2npsm 24 In

Overview

Accessory Stem 1/2npsm 24 In
Fixture Mounting Stems - 24" (1/2 NPSM thd. Stems, 3/4 dia. overall). All stems made of corrosion resistant aluminum alloy (except BR and BBR) with baked thermoset powder coating to match fixtures. Used with: In-ground support stakes (low voltage only) and Surface mounting flange (low or line voltage)
Also known as: 783927156592, 15658BKT, KIC15658BKT

Specifications

Color: Textured Black
Material: Aluminum
Color: Textured Black
Material: Aluminum

Customer Reviews

No reviews for this product
(0)