52in 5 BLADE FAN Forged Bronze

Item #: 0696036

Cat #: P2521-77

UPC: 785247138661

Company wide:
0 in stock
52 in Signature five-blade fan with reversible Classic Walnut/Medium Cherry blades, Forged Bronze finish, and 30 year limited warranty. Powerful AirPro motor features 3-speed, triple-capacitor control that can also be reversed to provide year-round comfort. Standard canopy is designed for sloped ceilings with 12:12 pitch and a 3/4 inx 4-1/2 in downrod is included. Can be used to comply with California Title 20.

Overview

52 in Signature five-blade fan with reversible Classic Walnut/Medium Cherry blades, Forged Bronze finish, and 30 year limited warranty. Powerful AirPro motor features 3-speed, triple-capacitor control that can also be reversed to provide year-round comfort. Standard canopy is designed for sloped ceilings with 12:12 pitch and a 3/4 inx 4-1/2 in downrod is included. Can be used to comply with California Title 20.
Also known as: 785247138661, P2521-77, PROP252177

Specifications

Standards: California Proposition 65
Standards: California Proposition 65