Adjustable-Field Sensor

Item #: 0696026

Cat #: Q60VR3LAF2000Q1

UPC:

Company wide:
12 in stock
Documents & Guides
Adjustable-Field Sensor, Proximity, Range: 200-2000 mm, NEMA 6, Material: Thermoplastic

Overview

Adjustable-Field Sensor, Proximity, Range: 200-2000 mm, NEMA 6, Material: Thermoplastic

This Banner Q60VR3LAF2000Q1 adjustable-field photoelectric sensor has a visible red LED sensing beam with a range of up to 2 m. The background-suppression mode sensor accepts universal 12-250 VDC or 24-250 VAC input through its 4-pin Micro-style quick-disconnect (QD) connector and is intended for use with a mating M12 threaded Micro-style QD cordset (not included). Its visible red LED sensing beam simplifies alignment and has a 650 nm wavelength. The sensor has screw-adjustable tuning and its single-pole single-throw (SPST) electromechanical relay output uses one normally open (NO) contact. Its thermoplastic housing is durable and the sensor has an operating temperature range of -10 to +45 degrees C. It meets the Ingress Protection (IP) 67 standard for protection from water and dust and is Underwriters Laboratories Recognized (UR) and European Conformity (CE) compliant for quality assurance. This adjustable-field background-suppression mode photoelectric sensor is suitable for use in automation applications such as in manufacturing and packaging in a wet environment.

Also known as: Q60VR3LAF2000Q1, BANQ60VR3LAF2000Q1

Specifications

Type: Proximity, Adjustable-Field
Material: Thermoplastic
IP/NEMA Rating: NEMA 6
Type: Proximity, Adjustable-Field
IP/NEMA Rating: NEMA 6
Material: Thermoplastic