3/16 X 14in Rock Carbide Sds Plus Hammer Bit

Item #: 0696022

Cat #: DW5407

UPC: 028874054073

Company wide:
0 in stock
Documents & Guides
No Documents Available
No Of Flutes: 4, Flute Type: Helix, Diameter: 3/16in, Effective Length: 12in

Overview

No Of Flutes: 4, Flute Type: Helix, Diameter: 3/16in, Effective Length: 12in

DEWALT®'s solid rock carbide™ SDS+ drill bit delivers the best in durability and long life, so you can work confidently without worrying about the tool. With four cutter heads and two times more carbide than competitive two cutter bits, this bit is tough across multiple drilling operations, even in reinforced concrete. An innovative bonding system attaches the tip to the flute and ensures that the bit will last. DEWALT® strives to increase your efficiency on the job, and the SDS+ bit has a four flute design that removes debris while you work.

Also known as: 028874054073, DW5407, DEWDW5407

Specifications

Type: SDS, Pilot Bit
Diameter: 3/16 in
Length: 14 in
Type: SDS, Pilot Bit
Length: 14 in
Diameter: 3/16 in