Clamp Tie, 15.0L (381mm), #10 (M5) Screw

Item #: 0695994

Cat #: PLC4S-S10-M30

UPC: 074983556311

Call for price
Company wide:
0 in stock
Pan-Ty® locking clamp tie, standard cross section, 10 (M5) screw, 15.0 (381mm) length, heat stabilized nylon 6.6, black.

Overview

Pan-Ty® locking clamp tie, standard cross section, 10 (M5) screw, 15.0 (381mm) length, heat stabilized nylon 6.6, black.
Also known as: 074983556311, PLC4S-S10-M30, PDTPLC4SS10M30

Specifications

Color: Black
Length: 15 in
Material: Nylon
Color: Black
Material: Nylon
Length: 15 in