Fuse Holder Terminal Block, Type: M 4/8.D2.SFJ

Item #: 0695989

Cat #: 0115 649.05

UPC: 662019957449

$ 31.95 EA
Company wide:
0 in stock
Documents & Guides
Fuse Holder Terminal Block. Double - Deck. Compression Clamp. Type: M 4/8.D2.SFJ. Color: Gray. 300V/10A. Size: 4 mm Block, 8 mm Spacing. DIN 1 - DIN 3. Wire Size: 24 - 12 AWG. Includes: 24V LED Blown Fuse Indicator.

Overview

Fuse Holder Terminal Block. Double - Deck. Compression Clamp. Type: M 4/8.D2.SFJ. Color: Gray. 300V/10A. Size: 4 mm Block, 8 mm Spacing. DIN 1 - DIN 3. Wire Size: 24 - 12 AWG. Includes: 24V LED Blown Fuse Indicator.
Also known as: 662019957449, 0115 649.05, ENT1SNA115649R0500

Specifications

Type: Fuse Holder, Compression Clamp, Fuse Block, Double Deck
Amps: 10
Mounting: DIN Rail
Gauge: 12 AWG
Color: Gray
Family / Style: Entrelec
Type: Fuse Holder, Compression Clamp, Fuse Block, Double Deck
Mounting: DIN Rail
Color: Gray
Amps: 10
Gauge: 12 AWG
Family / Style: Entrelec