MIC 4P M/MFE 4M ST/ST DC #22

Item #: 0695967

Cat #: 884030A09M040

UPC: 781725530484

$ 61.28 EA
Company wide:
0 in stock
Documents & Guides
Micro-Change« (M12) Double-Ended Cordset, 4 Poles, Female (Straight) to Male (Straight), 22 AWG, PVC Cable, 4.0m (13.12') Length

Overview

Micro-Change« (M12) Double-Ended Cordset, 4 Poles, Female (Straight) to Male (Straight), 22 AWG, PVC Cable, 4.0m (13.12') Length
Also known as: 781725530484, 884030A09M040, WOO884030A09M040

Specifications

Type: Double Ended
Material: PVC
Color: Yellow
Type: Double Ended
Color: Yellow
Material: PVC