F212D/835/4P

Item #: 0695944

Cat #: G22178

UPC: 043168981835

Company wide:
0 in stock

Overview

F212D/835/4P
Also known as: 043168981835, G22178, SATG22178

Specifications

Lumens: 1135
Color Rendering Index (CRI): 82
Shape: 2D (Double D)
Volts AC: 120
Wattage: 21
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: 4-Pin (GR10q-4)
Lumens: 1135
Shape: 2D (Double D)
Wattage: 21
Light Technology: Fluorescent
Color Rendering Index (CRI): 82
Volts AC: 120
Color Temperature: 3500 (Neutral White)
Base: 4-Pin (GR10q-4)