38 Watt 2D 2700K CFL

Item #: 0695943

Cat #: G21305

UPC: 043168980609

$ 12.50 EA
Clearance
Price good while supplies last
Company wide:
4 in stock
Documents & Guides
Compact Fluorescent Lamp, 38W, Bulb: 2D (Double D), Base: 4-Pin (GR10q-4), Lumens: 2395, CRI: 82, Color Temperature: 2700K, Rated Average Life: 10,000 Hrs. 171W Equivalent. *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Compact Fluorescent Lamp, 38W, Bulb: 2D (Double D), Base: 4-Pin (GR10q-4), Lumens: 2395, CRI: 82, Color Temperature: 2700K, Rated Average Life: 10,000 Hrs. 171W Equivalent. *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 043168980609, G21305, SATG21305, butterfly bulb

Specifications

Wattage: 38
Color Rendering Index (CRI): 82
Shape: 2D (Double D)
Volts AC: 120
Lumens: 2395
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Base: 4-Pin (GR10q-4)
Wattage: 38
Shape: 2D (Double D)
Lumens: 2395
Light Technology: Fluorescent
Color Rendering Index (CRI): 82
Volts AC: 120
Color Temperature: 2700 (Warm White)
Base: 4-Pin (GR10q-4)