PLATT logo

38 Watt T8 Fluorescent Bulb

Item #: 0695938
Cat #: S6478
UPC: 046135272660
$ 23.32 EA
Company wide:
0 in stock
Documents & Guides
Fluorescent Lamp, 38W, Bulb: T8 (Tubular), Base: Single Pin (fa8), Lumens: 3050, CRI: 62, Color Temp: 4200K. Length: 72 in. *Satco Part # S6478*

Overview

Fluorescent Lamp, 38W, Bulb: T8 (Tubular), Base: Single Pin (fa8), Lumens: 3050, CRI: 62, Color Temp: 4200K. Length: 72 in. *Satco Part # S6478*
Also known as: 046135272660, S6478, SATS6478

Specifications

Wattage: 38
Color Temperature: 4200 (Cool White)
Color Rendering Index (CRI): 62
Lumens: 3050
Shape: T8 (Tubular)
Length: 6 ft
Light Technology: Fluorescent
Base: 1-Pin (Fa8)
Wattage: 38
Color Rendering Index (CRI): 62
Shape: T8 (Tubular)
Light Technology: Fluorescent
Color Temperature: 4200 (Cool White)
Lumens: 3050
Length: 6 ft
Base: 1-Pin (Fa8)

Customer Reviews

No reviews for this product
(0)