17.92W T5 Mini Incandescent Lamp

Item #: 0695932

Cat #: S6945

UPC: 045923069451

Company wide:
0 in stock
17.92 Watt miniature; T5; 1000 Average rated hours; Mini Wedge Base; 12.8 Volt

Overview

17.92 Watt miniature; T5; 1000 Average rated hours; Mini Wedge Base; 12.8 Volt
Also known as: 045923069451, S6945, SATS6945

Specifications

Shape: T5 (Tubular)
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Base: Wedge (W2.1x9.5d)
Wattage: 17.920
Light Technology: Incandescent
Dimmable: No
Shape: T5 (Tubular)
Color Temperature: 2700 (Warm White)
Wattage: 17.920
Dimmable: No
Color Rendering Index (CRI): 100
Base: Wedge (W2.1x9.5d)
Light Technology: Incandescent